WX3™ Eco Polo Shirts
: Portwest
The WX3 Eco Polo Shirt is sustainable workwear from Portwest. Designed with an active fit, this polo uses premium bamboo and recycled polyester that will keep you cool, dry and comfortable all day long.
- Made from certified recycled polyester and bamboo viscose for ultimate comfort and performance
- Naturally hypoallergenic with antibacterial qualities
- Built-in temperature control
- Contemporary design with an ergonomic cut
- Ideal for corporate wear and custom finishes
- Modern styling with contrast piping
- Loop at placket ideal for attaching glasses/pens
- Side vents for added comfort
- Button placket opening
- Bartacked at all stress points
- 40+ UPF rated fabric to block 98% of UV rays
- Eco-conscious certified recycled fabric
Colour: Black
Weather conditions: Dry - daily wear
- Catalog No:
- PRTWT722BKRM
- PRTWT722BKRXL
- PRTWT722BKRL
- PRTWT722BKRS
- PRTWT722BKRXXXL
- PRTWT722BKRXXL
- Model:
- T722
- T722
- T722
- T722
- T722
- T722
- Garment application:
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 55% bamboo viscose, 45% recycled polyester pique knit
- 55% bamboo viscose, 45% recycled polyester pique knit
- 55% bamboo viscose, 45% recycled polyester pique knit
- 55% bamboo viscose, 45% recycled polyester pique knit
- 55% bamboo viscose, 45% recycled polyester pique knit
- 55% bamboo viscose, 45% recycled polyester pique knit
- Weight:
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²
- 210 g/m²