Classic Rain Coats
: Portwest
The classic rain coat offers outstanding waterproof protection. Longer length provides added coverage for the wearer. Features include generous pockets, a packaway hood with eyelets, and a back vent for ventilation.
- Inner elasticated cuff
- Front zip opening for easy access
- Pack away hood for added functionality
- Generous fit for wearer comfort
- Taped seams provide additional protection
- Two pockets for secure storage
- REACH compliant PVC coating
- 40+ UPF rated fabric to block 98% of UV rays
Lightweight, waterproof fabric with taped seams prevents water penetration. Extremely water-resistant, eco-conscious fabric finish allows water to bead away from the fabric surface. Vented back yoke and eyelets provide added breathability and comfort.
: EN 343 Class 3:1 X WP 5,000 mm. CE certified.
- Catalog No:
- PRTWS438YERS
- PRTWS438YERM
- PRTWS438YERL
- PRTWS438YERXXXL
- PRTWS438YERXXL
- PRTWS438YERXL
- Model:
- S438
- S438
- S438
- S438
- S438
- S438
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester, PVC-coated
- 100% polyester, PVC-coated
- 100% polyester, PVC-coated
- 100% polyester, PVC-coated
- 100% polyester, PVC-coated
- 100% polyester, PVC-coated