BROOKLYN Stretch Trousers
Supplier: ALSICO
Certificates
About this item
Functional women's trousers for the logistic sector that offer a professional look without compromising comfort. The fabric is powered by Alsiflex technology, which provides a unique combination of stretch, sustainability, and performance.
- Waistband with elastic in the side
- Front closure with jeans button and zipper
- 2 spacious side pockets
- Big open thigh pocket on right leg for scanner or tablet
- Left leg thigh pocket with pen pocket
- 2 back pockets
Industrial launderable.
Certifications: Oeko-Tex® standard 100.
Specifications
- Catalog No:
- ALSW1035653-BE42
- ALSW1035883-BE42
- ALSW1035653-BE44
- ALSW1035883-BE44
- ALSW1035653-BE46
- ALSW1035883-BE46
- ALSW1035653-BE48
- ALSW1035883-BE48
- ALSW1035883-BE56
- ALSW1035883-BE36
- ALSW1035653-BE38
- ALSW1035883-BE38
- ALSW1035653-BE40
- ALSW1035883-BE40
- ALSW1035653-BE36
- ALSW1035653-BE50
- ALSW1035883-BE50
- ALSW1035653-BE52
- ALSW1035883-BE52
- ALSW1035653-BE54
- ALSW1035883-BE54
- ALSW1035653-BE56
- Garment application:
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Alsiflex (79% polyester, 21% cotton)
- Weight:
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²
- 265 g/m²