Order Entry
Finland
ContactUsLinkComponent
VARIO® PC 3012 NT VARIO select Chemistry Pumping Unit
VARIO® PC 3012 NT VARIO select Chemistry Pumping Unit
Supplier:  VACUUBRAND
Certificates
undefined
VARIO® PC 3012 NT VARIO select Chemistry Pumping Unit
Supplier:  VACUUBRAND

Specifications

  • Catalog No:
  • VACU25743851
  • VACU25743850
  • VACU25743874
  • Protection class:
  • IP 40
  • IP 40
  • IP 40
  • Connection on pressure side (EX):
  • Hose nozzle DN 8 - 10 mm
  • Hose nozzle DN 8 - 10 mm
  • Hose nozzle DN 15 mm
  • Connection on suction side (IN):
  • Small flange KF DN 25 / hose nozzle DN 15 mm
  • Small flange KF DN 25 / hose nozzle DN 15 mm
  • Small flange KF DN 25 / hose nozzle DN 15 mm
  • Electrical supply:
  • 200 - 230 V
  • 200 - 230 V
  • 200 - 230 V
  • W×D×H:
  • 387×616×450 mm
  • 387×616×450 mm
  • 435×616×450 mm
  • Weight:
  • 29,7 kg
  • 29,7 kg
  • 33,6 kg
  • Ultimate vacuum:
  • 1,5 mbar
  • 1,5 mbar
  • 1,5 mbar
  • Max. pump capacity:
  • 14,3 (50 Hz in m³/h, speed)
  • 14,3 (50 Hz in m³/h, speed)
  • 14,3 (50 Hz in m³/h, speed)

Specifications