Order Entry
Finland
ContactUsLinkComponent
VARIO® PC 3016 NT VARIO select Chemistry Pumping Unit
VARIO® PC 3016 NT VARIO select Chemistry Pumping Unit
Catalog # VACU25741850
Supplier:  VACUUBRAND
undefined
VARIO® PC 3016 NT VARIO select Chemistry Pumping Unit
Catalog # VACU25741850
Supplier:  VACUUBRAND

Specifications

  • Model:
    PC 3016 NT with CEE plug
  • Protection class:
    IP 40
  • Ultimate vacuum:
    70 mbar
  • Connection on pressure side (EX):
    Hose nozzle DN 8 - 10 mm
  • Connection on suction side (IN):
    Small flange KF DN 25 / hose nozzle DN 15 mm
  • Electrical supply:
    200 - 230 V
  • Max. pump capacity:
    19,3 (50 Hz in m³/h, speed)
  • Weight:
    29,7 kg
  • W×D×H:
    387×616×450 mm
  • Pk:
    1

Specifications

About this item

Chemistry diaphragm pumps from VACUUBRAND for aggressive gases and vapors are available in the basic version, with two-point or VARIO® control. Their construction with fluoropolymers makes them very resistant to chemical vapors from inlet to exhaust.

  • VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in the laboratory
  • Automatic boiling point detection and adjustment of the vacuum for short process times
  • Suitable for evaporation of large quantities of low-boiling solvents
  • Extraordinary diaphragm life for minimum operational and servicing costs
  • Excellent environmental compatibility through low energy consumption and efficient solvent recovery

These powerful pumps feature exceptionally high pumping speed. The PC 3016 NT VARIO select pumping unit is a proven solution for evaporations with large amounts of low boiling point solvents.

The integrated VACUU·SELECT controller provides an easy-to-use, application based interface that covers all common lab applications. The VACUU·SELECT controller has you covered. Use manual set-point-control for simple processes, run fully automated distillations, or create your own application with simple drag-and-drop editing. For solvent evaporation, the VACUU·SELECT controller continuously detects the boiling point and automatically adjusts the vacuum process as necessary. With VARIO control, the pump runs only as fast as necessary. This extends the maintenance intervals and makes the pumping unit quiet. The inlet separator, made of glass with protective coating, prevents particles and liquid droplets from entering the pump. The exhaust vapor condenser provides nearly 100% recovery of solvents for economical recycling and environmental protection.

Delivery: Pump completely mounted, ready for use, with manual.