Order Entry
Finland
ContactUsLinkComponent
Orion Star™ T920 Redox Titrators
Orion Star™ T920 Redox Titrators
Supplier:  Thermo Orion
Certificates
undefined
Orion Star™ T920 Redox Titrators
Supplier:  Thermo Orion

Specifications

  • Catalog No:
  • ORIOSTART9201
  • ORIOSTART9200
  • Resolution:
  • 0,1 mV
  • 0,1 mV
  • Accuracy:
  • 0,5% RSD
  • 0,5% RSD
  • Display:
  • 5.7" color capacitive touchscreen
  • 5.7" color capacitive touchscreen
  • Display resolution:
  • 640×480 resolution
  • 640×480 resolution
  • mV range:
  • –2000 - +2000
  • –2000 - +2000
  • mV accuracy:
  • ±0,2 mV or ±0,05% of Reading, whichever is greater (ISE);
    ±0,2 (mV)
  • ±0,2 mV or ±0,05% of Reading, whichever is greater (ISE);
    ±0,2 (mV)
  • Temperature range:
  • –5...+100 °C
  • –5...+100 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Power supply:
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • W×D×H:
  • 254×406×356 mm
  • 254×406×356 mm

Specifications