Hi-Vis Cotton Comfort T-Shirts, Short Sleeves, PW3
: Portwest
Constructed using premium HiVisTex Pro tape, this cotton comfort t-shirt offers excellent freedom of movement due to its segmented tape design. Lightweight, stylish, and breathable.
- High cotton content for superior comfort
- One pocket for secure storage
- Side vents for added comfort
- Crew neck
- Designed with a comfort fit
- Heat applied segmented reflective tape for added visibility
Moisture wicking fabric helps to keep the body cool and dry. The garment fabric is 40+ UPF rated to block 98% of UV rays. Lightweight and flexible HiVisTex Pro segmented reflective tape provides increased visibility.
: EN ISO 20471 Class 2; ANSI/ISEA 107 Type R Class 2; ANSI/ISEA 107 Type P Class 2; UKCA marked.
- Catalog No:
- PRTWT181YBR5XL
- PRTWT181YBRXXL
- PRTWT181YBRXXXL
- PRTWT181YBRL
- PRTWT181YBRM
- PRTWT181YBRS
- PRTWT181YBRXL
- PRTWT181YBRXS
- PRTWT181YBR4XL
- Model:
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- PW3
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- Weight:
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g