Cole-Parmer® Stuart RS-200 Roller Shakers
Supplier: Cole Parmer
Certificates
About this item
Gentle rocking and rolling action for complete mixing.
- Safe for use in cold rooms down to 39 °F (4 °C) or in incubators to 104 °F (40 °C), up to 80% humidity
- 360° rotation
- Continuous and quiet operation
- Side panels ensure sample bottles stay on the shaker
Solidly constructed roller shakers are ideal for mixing blood samples, viscous substances, and liquid-solid suspensions where minimum aeration is required. Select shakers with six or nine tube rollers to mix multiple samples at the same time while saving benchtop space. Order the stacking system 04653-09 separately to stack up to three shakers to meet high throughput applications without taking valuable bench space.
The variable speed digital roller shaker features a 4-digit LCD display, and a timer ranging from 1 second to 9 hours.
Specifications
- Catalog No:
- STUA51901-22
- STUA51901-20
- STUA51901-18
- STUA51901-24
- STUA04653-09
- Model:
- RS-200D
- RS-200-L
- RS-200
- RS-200D-L
- W×D×H:
- 260×610×115 mm
- 380×610×115 mm
- 260×610×115 mm
- 380×610×115 mm
- No. of rollers:
- 6
- 9
- 6
- 9
- Electrical:
- 230 VAC, 50 Hz
- 230 VAC, 50 Hz
- 230 VAC, 50 Hz
- 230 VAC, 50 Hz
- 230 VAC, 50 Hz
- Max. load:
- 3 kg
- 3 kg
- 3 kg
- 3 kg