Cole-Parmer® SH-200 Orbital Shakers
STUA51901-00
- Orbit:16 mm
- Description:Large orbital shaker
- Seq:02
- Model:Large
- Electrical:230 VAC, 50 Hz
- Max. load:10 kg
- Display:LED
- Platform W×D:335×335 mm
- Speed:30 - 300 min⁻¹
- Timer:1 - 999 min
- W×D×H:390×450×275 mm
- Pk:1
Maintain consistent shaking speeds, even over long periods of time.
- Uniform circular motion and smooth orbital shaking action with 16 mm orbit
- Built-in timer and digital speed LED display provide reproducible results
- Can be used in incubators
They are ideal for larger samples and multiwell plates. Easily set and view the speed and the timer on the LED display. Control speed from 30 to 300 min⁻¹. The microprocessor maintains speed accuracy even over long runs. Built-in timer can be set from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.
Durable shakers are rated for continuous use. Use in incubators and environmental or cold chambers up to 40 °C.
: Units include flat platform, nonslip mat, and power cord.