Order Entry
Finland
ContactUsLinkComponent
Thermo Scientific® TSG Glass Door Laboratory Refrigerators
Thermo Scientific® TSG Glass Door Laboratory Refrigerators
Catalog # HERATSG5005GV
Supplier:  Thermo Scientific
Thermo Scientific® TSG Glass Door Laboratory Refrigerators
Catalog # HERATSG5005GV
Supplier:  Thermo Scientific

Specifications

  • W×D×H ext.:
    960×1435×1994 mm
  • Capacity:
    1447 L
  • Description:
    TSG laboratory refrigerator, 5 °C setpoint
  • Seq:
    05
  • Electrical:
    208 - 230 V, 50 Hz (CEE 7/7)
  • Defrost:
    Automatic
  • Door type:
    2 glass doors
  • Material:
    Painted steel
  • Shelves/drawers:
    4 adjustable shelves
  • Weight:
    631 kg
  • Pk:
    1
  • Temperature:
    2...8 °C

Specifications

About this item

Thermo Scientific TSG series glass door laboratory refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability.

  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53 dB
  • Heat-free defrost
  • Insulated solid doors, self-closing door with 90° stop, keyed lock
  • Four 2" casters, front casters are lockable
  • Hi/Lo Temperature, door ajar, and power failure alarms and remote alarm contacts

All TSG series laboratory refrigerators utilise SNAP and F-Gas compliant hydrocarbon refrigerants and are configured to provide excellent temperature performance while minimising power consumption, all delivered from our zero waste to landfill facility in Asheville, North Carolina.

Certifications: ENERGY STAR certified.
Accessories information: Available accessories include chart recorders, independent temperature monitors, surge suppressors, and more.
Ordering information: Four years parts and one year compressor warranty.