Order Entry
Finland
ContactUsLinkComponent
Cleanroom Nitrile Hand Specific Gloves, Sterile, Volta
Cleanroom Nitrile Hand Specific Gloves, Sterile, Volta
Supplier:  ISOFIELD IRELAND
Certificates
undefined
Cleanroom Nitrile Hand Specific Gloves, Sterile, Volta
Supplier:  ISOFIELD IRELAND

Specifications

  • Catalog No:
  • 112-6462
  • 112-6464
  • 112-6463
  • 112-6466
  • 112-6465
  • 112-6468
  • 112-6467
  • 112-6461
  • Model:
  • Volta
  • Volta
  • Volta
  • Volta
  • Volta
  • Volta
  • Volta
  • Volta
  • Ambidextrous / hand-specific:
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Hand-specific
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Cleanroom class:
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • 10/ISO 4
  • Finish:
  • Palm and finger textured
  • Palm and finger textured
  • Palm and finger textured
  • Palm and finger textured
  • Palm and finger textured
  • Palm and finger textured
  • Palm and finger textured
  • Palm and finger textured
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,09 mm/3,54 mil
  • 0,09 mm/3,54 mil
  • 0,09 mm/3,54 mil
  • 0,09 mm/3,54 mil
  • 0,09 mm/3,54 mil
  • 0,09 mm/3,54 mil
  • 0,09 mm/3,54 mil
  • 0,09 mm/3,54 mil
  • Finger thickness:
  • 0,16 mm/6,30 mil
  • 0,16 mm/6,30 mil
  • 0,16 mm/6,30 mil
  • 0,16 mm/6,30 mil
  • 0,16 mm/6,30 mil
  • 0,16 mm/6,30 mil
  • 0,16 mm/6,30 mil
  • 0,16 mm/6,30 mil
  • Palm thickness:
  • 0,14 mm/5,51 mil
  • 0,14 mm/5,51 mil
  • 0,14 mm/5,51 mil
  • 0,14 mm/5,51 mil
  • 0,14 mm/5,51 mil
  • 0,14 mm/5,51 mil
  • 0,14 mm/5,51 mil
  • 0,14 mm/5,51 mil
  • Tensile strength:
  • Before aging: >17 Mpa, After aging: >12 Mpa
  • Before aging: >17 Mpa, After aging: >12 Mpa
  • Before aging: >17 Mpa, After aging: >12 Mpa
  • Before aging: >17 Mpa, After aging: >12 Mpa
  • Before aging: >17 Mpa, After aging: >12 Mpa
  • Before aging: >17 Mpa, After aging: >12 Mpa
  • Before aging: >17 Mpa, After aging: >12 Mpa
  • Before aging: >17 Mpa, After aging: >12 Mpa
  • Ultimate elongation:
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • Before aging: >550%, After aging: >400%
  • EN norm:
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • EN ISO 374-1:2016 + A1: 2018, EN ISO 374-5:2016, EN ISO 374-2:2019, EN 16523-1:2015+A1:2018, EN ISO 374-4:2019
  • Sterility:
  • Sterile
  • Sterile
  • Sterile
  • Sterile
  • Sterile
  • Sterile
  • Sterile
  • Sterile
  • Anti-static:
  • +
  • +
  • +
  • +
  • +
  • +
  • +
  • +

Specifications