Specifications
- Temp.:325 °C
- Description:Premium digital hotplate, temperature sensor: Pt 100
- Electrical:230 VAC, 50/60 Hz
- Plate material:Aluminium
- W×D×H:180×300×93 mm
- Pk:1
- Plate size:150×150 mm
Specifications
About this item
Premium digital hotplates provide accurate heating with an advanced control algorithm.
- Full-colour TFT screen displays set and actual temperatures simultaneously
- PT100 temperature probe provides sample temperature control
- Easily create single and multi-stage programs to save time
- Hot surface warning light flashes when plate temperature is above 50 °C
- Durable front panel resists spills and chemicals
- BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
Ideal for day-to-day use by scientific professionals and students, the Cole-Parmer digital hotplates let user accurately set temperature with the LED display. A hot warning light protects from accidental burns.
It flashes when surface temperature is above 50 °C and remains on even if the unit is turned off or unplugged.
The simple body design allows spillages to be easily deflected from the user. Front control panel resists spills and the glass is chemically toughened for extra resilience. In addition, units feature BioCote® antimicrobial protection which reduces the presence of odour and stain causing microbes such as bacteria, mould, and fungi on the product surface by up to 99,99%.
Premium interface models offer a full-colour 4" TFT screen which simultaneously displays target settings and the actual temperature of the plate surface. An advanced control algorithm automatically measures the rate of temperature rise to judge the capacity and nature of samples, then optimises the heating rate. An audible alert sounds when the set temperature has been reached.
Individual temperature profiles can be created, added and saved to the unit, allowing fast setup of complicated experimental procedures. Built-in connectivity allows the unit to be updated in the field when new firmware versions are available. For accurate sample temperature control to within ±1 °C, plug in the PTFE-coated temperature probe (included) to the rear of the unit.