Order Entry
Finland
ContactUsLinkComponent
Cole-Parmer® ST-200 Series Undergrad Analogue Magnetic Stirrer
Cole-Parmer® ST-200 Series Undergrad Analogue Magnetic Stirrer
Catalog # STUA04807-56
Supplier:  Cole Parmer
Cole-Parmer® ST-200 Series Undergrad Analogue Magnetic Stirrer
Catalog # STUA04807-56
Supplier:  Cole Parmer

Specifications

  • Description:
    Undergrad analogue magnetic stirrer, 150×150 mm, no.of, stirring positions: 1
  • Seq:
    02
  • Model:
    ST-200-S
  • Electrical:
    230 VAC, 50 Hz
  • Speed range:
    100 - 2000 min⁻¹
  • W×D×H:
    180×255×122 mm
  • Plate material:
    Stainless steel
  • Pk:
    1

Specifications

About this item

Powerful and precision stirring in compact size.

  • Built with tough aluminium casing for longevity
  • Designed to prevent accidental spillage on control panel
  • IP 32 rated for water and dust resistance
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product

Constructed with powerful magnets and motor, these analogue stirrers provide stirring speeds of up to 2000 min⁻¹ and mixing capability of up to 15 L of liquid. The compact, stackable design takes up less benchtop and storage space.

For safety, all units are designed to direct spills away from the user controls. The stirrers also feature BioCote® antimicrobial protection which reduces the presence of odour and stain causing microbes such as bacteria, mould, and fungi on the product surface by up to 99,99%.