Cole-Parmer® HP-200 Analogue Hotplate with PTFE Platform
STUA04801-08
- Temp.:400 °C
- Description:Hotplate with PTFE platform, ceramic top plate
- Model:HP-200-AR
- Electrical:230 VAC, 50/60 Hz
- Pk:1
- Plate size:300×300 mm
Impervious to chemical attack, even concentrated acids.
- Specifically designed for acid digestions and trace metal analysis
- Separate temperature controller allows safe placement outside the fume hood
- Large, square top plate accommodates one large vessel or several smaller ones
- Plate is rated IP 43; controller is rated IP 30
With a glass ceramic heating plate mounted in a solid block of pure PTFE, this rugged hotplate withstands boiling acid solutions and aggressive cleaning agents. The separate analogue temperature controller is connected via a 2 m PTFE coated cable, allowing it to be placed away from corrosive environments. Hot warning light flashes when temperature is above 122 °F (50 °C).
: Supplied with power cord with Schuko and UK plugs.