Order Entry
Finland
ContactUsLinkComponent
Cole-Parmer® WB-400 Series Digital General-Purpose Water Bath
Cole-Parmer® WB-400 Series Digital General-Purpose Water Bath
Catalog # JENW12105-87
Supplier:  Cole-Parmer
undefined
Cole-Parmer® WB-400 Series Digital General-Purpose Water Bath
Catalog # JENW12105-87
Supplier:  Cole-Parmer

Specifications

  • Temperature range:
    Ambient +5...100 °C
  • Capacity:
    5 L
  • Description:
    Digital general purpose water bath, 304 stainless steel, accuracy: ±0,2, TFT display
  • W×D×H:
    368×305×343 mm
  • Electrical:
    240 VAC, 50 Hz
  • Sensor:
    100 Ω Pt RTD
  • Pk:
    1
  • Temp. stability:
    0,1 °C
  • Type:
    Water bath

Specifications

About this item

Get digital accuracy at an analogue price.

  • Recall settings at the touch of a button - program up to 5 commonly used set points
  • Know when process is complete with built-in timer
  • Easy-to-read TFT display shows choice of °C or °F
  • Features high-temperature alarm and safety shutdown

Cole-Parmer utility baths combine precise temperature control and excellent temperature stability to provide reliable heating. These baths feature dual thermostats - a primary microprocessor-based temperature controller that provides ±0,1 °C stability (±0,2 °C uniformity), and a secondary over-temperature safety sensor prevents samples from overheating. For optimal temperature accuracy, the primary controller can be calibrated to your reference thermometer.

The stainless steel tank is seamless - no welds to leak or rust - and the rounded corners provide an easy to clean interior. The high-dome, hinged polycarbonate lid tilts out of the way, while allowing complete view of the sample and condensation to drain back.

Delivery: Supplied with domed lid and power cord.