Specifications
- Description:Countertop cabinet, type: 1 door
- Material:Polyethylene
- W×D×H:361×412×495 mm
- Pk:1
- Storage capacity:2×4 L
Specifications
About this item
Store acids or bases in a completely metal-free countertop polyethylene cabinet - never worry about corrosion again.
- Store two, 4-liter bottles
- Completely metal free polyethylene design
- Hinge door from either side for best worktop utilization
- Choose from one of three included application specific labels - ACID, BASE, CORROSIVE
- Includes two polyethylene spill trays - one for inside the cabinet and one for the worktop
Safely store up to two 4-liter bottles of acids or bases in this durable, compact cabinet. Never worry about corrosion - completely metal free polyethylene design offers excellent chemical resistance against spills or damaging vapours. Includes two polyethylene spill trays, use one for inside the cabinet to contain leaks and remove for easy cleaning. Store the extra tray under the cabinet and remove for use as a handy work top. Hinge door from either side for best worktop utilization - accepts a padlock (not included) for security. Three application-specific labels identify contents to safety store and segregate incompatible chemicals - ACID, BASE, and CORROSIVE.