Bags, stand-up, PET/PE, Doypack®
Catalog # 129-2378
Supplier: Flexico
Specifications
- Capacity:750 ml
- Colour:Clear
- Description:2×40 mm bottom gusset
- Material:PET/PP
- Seq:04
- Thickness:PET12/PE100
- Pk:500
- W×L:160×230 mm
Specifications
About this item
Clear bags, zip seal, food contact.
- Transparency and zip seal with sound and tactile feel
- Suitable for food contact
- Resealable and reusable
- Upright position for shelf display
The PET/PE combination provides better protection for the content and prevents from external contamination. It also gives an increased rigidity and brightness of the bag for product display.
Certifications: Suitable for food contact. Certificate available on request.