Aluminium modular shelving
Catalog # TEKMMP400/600/18S4
Supplier: TEKNOMEK
Specifications
- Description:Aluminium modular shelving, solid shelf
- Material:Aluminium
- W×D×H:600×400×1800 mm
- Pk:1
Specifications
About this item
The shelving units with a variety of shelving making them super hygienic and ingress-free.
- 4 tier aluminium unit with adjustable easy clean shelves
- Removable dishwasher safe polymer sections
- Additional tiers and lengths available
- Individual shelf loading 150 kg >1000 mm wide unit
- Individual shelf loading 100 kg <1000 mm wide unit
- Total payload 600 kg
- Adjustable feet
- Units over 1500 mm wide feature 3 uprights (1 in the centre)
- Other widths up to 3 m available
Our aluminium modular shelving units with slotted poly or aluminium shelves are so easy to clean and are designed for enhancing air circulation. With an option of both solid or slatted options, you are sure to find a robust shelving unit to suit your needs!
With easy, removable shelves for cleaning and ingress free, flexible shelf positioning points every 150 mm, this modular shelving unit is flexible as well as hygienic. Further, the poly shelves are dishwasher proof and suitable for cold stores, with its ability to withstand temperatures from −30 to +90 °C.