Order Entry
Finland
ContactUsLinkComponent
Open top, 2 or 3 compartment dispensers
Open top, 2 or 3 compartment dispensers
Catalog # SCURBD-03
Supplier:  S-CURVE
undefined
Open top, 2 or 3 compartment dispensers
Catalog # SCURBD-03
Supplier:  S-CURVE

Specifications

  • Dispenser type:
    Floor-standing
  • Material:
    Acrylic
  • No. of compartments:
    3
  • PPE type:
    Multi-use
  • Colour:
    Clear
  • Description:
    Bulk dispenser with 3 compartments
  • Seq:
    02
  • W×D×H:
    457×330×178 mm
  • Thickness:
    6 mm
  • Pk:
    1

Specifications

About this item

Two- and three-compartment dispensers are made from clear, clean, 6 mm thick acrylic.

Open top provides easy access to items. Ideal for gloves, glove liners, face masks, and other disposables. Edges are flame-treated for smoothness. Rubber pads on bottom corners prevent slipping.