Order Entry
Finland
ContactUsLinkComponent
Tube rotator
Tube rotator
Catalog # BOEI260650
Supplier:  BOEKEL SCIENTIFIC
undefined
Tube rotator
Catalog # BOEI260650
Supplier:  BOEKEL SCIENTIFIC

Specifications

  • Angle:
    90 - 180°
  • Capacity:
    46 9-11 mm tubes, 28 14-18 mm tubes, 12 27-34 mm tubes, 65 18,5 mm culture tubes (drum rotor) and 65 14 mm culture tubes (drum rotor)
  • Description:
    Tube rotator with 14×50 ml tube carousel
  • Electrical:
    19,4 vdc, 4,74A via 100-240 AC adapter drum
  • Dimensions:
    304×431×381 mm
  • Speed:
    4-80 min⁻¹
  • Timer:
    Up to 99 hrs. and 59 min.
  • Pk:
    1

Specifications

About this item

Five carousel options with adjustable speed and tilt angles provide greater versatility.

Timer feature offers time down or time up counting. Digital microprocessor controlled. Supplied with a 14×50 ml tube carousel. 2-year warranty.