Order Entry
Finland
ContactUsLinkComponent
Upright freezers, Versafreeze
Upright freezers, Versafreeze
Catalog # LAUDL003446
Supplier:  LAUDA
Upright freezers, Versafreeze
Catalog # LAUDL003446
Supplier:  LAUDA

Specifications

  • W×D×H ext.:
    904×776×865 mm
  • Capacity:
    129 L
  • Description:
    Upright freezer, cool down time: +20...‒86 °C in 5 h, thawing time: ‒86...0 °C in 18 h
  • Seq:
    05
  • Model:
    VF 15085
  • Cat. No.:
    LAUDL003446
  • Electrical:
    230 V; 50 Hz
  • Weight:
    150 kg
  • Pk:
    1
  • Type:
    VF 15085
  • W×D×H int.:
    480×480×560 mm
  • Temperature:
    ‒86...‒50 °C (working range; 15...28 °C (ambient range)

Specifications

About this item

Laboratory upright freezers with reliable monitoring and highly efficient insulation for long-term storage and quality assurance of organic substances and other materials.

  • Convenient touchscreen control unit with digital display for entering and calling up all safety-relevant values
  • Limit values for high and low temperature alarm are adjustable
  • Protection against unauthorised access to setpoints through password-protected user management
  • Electronic alarm system and potential-free contact for connection to an in-house alarm system or the central control system
  • Display and alarm functions are maintained in the event of a power failure (battery backup)
  • Interior made entirely from stainless steel
  • One inner compartment protected against loss of cold by an insulating door

Built-in data logger for storing temperature and alarm data, IIOT ready via powerful Ethernet interface and a RS485 interface for trouble-free data transfer. Cooling coils blown into the sides ensure direct cold transfer from all sides, high freezing speed and uniform temperature distribution throughout the whole cabinet ensuring very little heat emission to the surroundings.

Energy-saving, maintenance-free refrigeration system with fully hermetic high-performance compressors. Units are environmentally friendly and have future-proof natural refrigerant. Vacuum insulation provides more storage space with a reduced footprint with two lead-throughs (internal diameter of 13 mm as standard) for inserting control sensors, eg. Type PT100.

Magnetic sealing system reliably prevents the door / lid seals from freezing on. Units can be placed under a work bench (can easily be integrated into a laboratory line) or free-standing.

Ordering information: Storage system/plug-in units, boxes, grid segmentations and external data logger must be ordered separately.
Supplied with two 13 mm Ø feed throughs, for incorporating additional control or alarm sensors and Ethernet RJ45 connection.