Order Entry
Finland
ContactUsLinkComponent
Slot sampler with bottle adapter
Slot sampler with bottle adapter
Catalog # SAMP1210B-600
Supplier:  Sampling Systems
undefined
Slot sampler with bottle adapter
Catalog # SAMP1210B-600
Supplier:  Sampling Systems

Specifications

  • Ø:
    25 mm
  • Volume:
    110 ml
  • Description:
    Slot sampler with bottle adapter
  • Length:
    600 mm
  • Material:
    Stainless steel 316L
  • Pk:
    1

Specifications

About this item

The slot sampler is perfect for taking large volume, cross sectional samples from containers, big bags, bins and so on.

  • Great for large volume sampling
  • Robust stainless steel construction
  • Ideal for quality control in the food, chemical, and pharmaceutical industries
  • Double wall design means powder cannot enter the sampler until open

Made from 316L stainless steel, the slot sampler is available in a range of sizes.