Stainless Steel Motor Sanitary Centrifugal Pumps
Clean-in-place (CIP) 3A sanitary transfer pump.
- 316L stainless steel liquid end construction
- Washdown motors available in stainless steel
- Stainless steel adapters are standard
- Ideal for RO water and pharmaceutical manufacturing
Piping changes are eliminated due to the interchangeable design that these economical pumps offer when compared to other pumps. Models are available with inlets up to 6" contact our Application Specialists for assistance in sizing the proper pump for your system.
: Includes conduit box for hardwiring.
- Environmentally Preferable:
- Catalog No:
- MFLX76720-40
- MFLX76720-20
- MFLX76720-05
- 3A sanitary regulatory approval:
- Yes
- Yes
- Yes
- Duty cycle continuous:
- Yes
- Yes
- Inlet connection:
- 2" Tri-Clamp®
- 1,5" Tri-Clamp®
- 1,5" Tri-Clamp®
- Max. pressure:
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- 8,6 bar (125 psi)
- Max. temperature:
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Motor hp:
- 5
- 3
- 1/2
- Outlet connection:
- 1,5" Tri-Clamp®
- 1,5" Tri-Clamp®
- 1,5" Tri-Clamp®
- Wetted materials:
- 316L stainless steel (SS) casing, 316 SS backplate/impeller/shaft, 304 SS adapter
- 316L stainless steel (SS) casing, 316 SS backplate/impeller/shaft, 304 SS adapter
- 316L stainless steel (SS) casing, 316 SS backplate/impeller/shaft, 304 SS adapter
- Warranty:
- 1 year
- 1 year
- 1 year