Dispense a variety of liquids compatible with polypropylene, Ryton® PPS, cast iron, aluminum, stainless steel, or PTFE.
- Lightweight and easy to use
- Smooth, non-pulsating flow
- Operate either in forward or reverse direction with a discharge hose
Polypropylene rotary pump (06510-00) is excellent for most organic acids, waxes, plating solutions, detergents and water soluble inorganic chemicals. Ryton PPS rotary pump (06510-05) is able to dispense aggressive chemicals such as esters, ketones and hydrocarbons. Ryton PPS pumps include a stainless steel discharge tube with a 3-piece stainless steel suction tube. Stainless steel pump (06510-10) with PTFE seal is suitable for pumping chlorinated or petroleum-based solvents. For larger flows with compatible liquids, there are now cast iron (06510-17) and aluminum (06510-19) pumps.
Call our Application Specialists to order optional 1" PVC 5-ft tubing with hose clamps.
- Environmentally Preferable:
- Inlet connection:
- 1-1/2" x 2" NPT Bung
- 2" NPT Bung
- 2" NPT Bung
- 2" IPS Bung
- 2" IPS Bung
- Max. temperature:
- 62,7 °C (145 °F)
- 62,7 °C (145 °F)
- 62,7 °C (145 °F)
- 62,7 °C (145 °F)
- 62,7 °C (145 °F)
- Max. viscosity:
- 1099 cP
- 1000 cP
- 1200 cP
- 1000 cP
- 1000 cP
- Tube length, inlet:
- 102 cm (40")
- 102 cm (40,25")
- 102 cm (40,25")
- 102 cm (40,25")
- 102 cm (40,25")
- Wetted materials:
- Stainless Steel, PTFE
- Cast iron
- Aluminum
- Polypropylene, PTFE
- Ryton PPS, Stainless Steel
- Warranty:
- 3 Months
- 6 Months
- 6 Months
- 6 Months
- 6 Months