Order Entry
Finland
ContactUsLinkComponent
Platform rockers, Corning® LSE™
Platform rockers, Corning® LSE™
Supplier:  Corning
Certificates
undefined
Platform rockers, Corning® LSE™
Supplier:  Corning

Specifications

  • Catalog No:
  • CORN6704
  • CORN6706
  • Speed:
  • 5 - 120 tilts per minute
  • 5 - 120 tilts per minute
  • Tilt angle:
  • Fixed 7°
  • Fixed 7°
  • Platform size:
  • 30×30 cm (11.8×11.8")
  • 30×30 cm (11.8×11.8")
  • Weight:
  • 5.3 kg (11.7 lbs.)
  • 5.8 kg (12.7 lbs.)
  • Electrical:
  • 230 V
  • 230 V
  • Load capacity:
  • 5 kg (11 lbs.)
  • 5 kg (11 lbs.)
  • Timer:
  • 0 - 2 hours or continuous
  • 0 - 2 hours or continuous

Specifications