Masterflex® Replacement Drum Pump Tubes, Avantor®
Supplier: Avantor Fluid Handling
About this item
Safely transfer corrosive chemicals, flammable liquids, and non-corrosive media.
- Heavy-duty, thick-walled construction makes tube more durable
Replacement tubes do not include barrel adapter and mouting bracket; order separately.
6 Options Available Below
Product Details & Documents
Safely transfer corrosive chemicals, flammable liquids, and non-corrosive media.
- Heavy-duty, thick-walled construction makes tube more durable
Replacement tubes do not include barrel adapter and mouting bracket; order separately.
Specifications for Product Family
Specifications
- Model:
- 70604-42
- 70604-44
- 70604-62
- 70604-64
- 70604-66
- 70604-68
- Tube length, inlet:
- 39"
- 47"
- 39"
- 47"
- 39"
- 47"
- Wetted materials:
- Polypropylene
- Polypropylene
- PVDF
- PVDF
- CPVC
- CPVC
- Warranty:
- 4 months
- 4 months
- 4 months
- 4 months
- 3 years
- 3 years
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- MFLX70604-42Drum Pump Tube Set, PP, 39" LSpecifications:
More
Specifications
Cat. No.MFLX70604-42Model70604-42Tube length, inlet39"Wetted materialsPolypropyleneWarranty4 months - MFLX70604-44Drum Pump Tube Set, PP, 47"LSpecifications:
More
Specifications
Cat. No.MFLX70604-44Model70604-44Tube length, inlet47"Wetted materialsPolypropyleneWarranty4 months - MFLX70604-62Drum Pump Tube Set, PVDF, 39"Specifications:
More
Specifications
Cat. No.MFLX70604-62Model70604-62Tube length, inlet39"Wetted materialsPVDFWarranty4 months - MFLX70604-64Drum Pump Tube Set, PVDF, 47"Specifications:
More
Specifications
Cat. No.MFLX70604-64Model70604-64Tube length, inlet47"Wetted materialsPVDFWarranty4 months - MFLX70604-66Drum Pump Tube Set, CPVC, 39"LSpecifications:
More
Specifications
Cat. No.MFLX70604-66Model70604-66Tube length, inlet39"Wetted materialsCPVCWarranty3 years - MFLX70604-68Drum Pump Tube Set, CPVC, 47"LSpecifications:
More
Specifications
Cat. No.MFLX70604-68Model70604-68Tube length, inlet47"Wetted materialsCPVCWarranty3 years



