Hand-operated siphon/lift pail pump, 32 strokes/gallon
Catalog # MFLX06437-00
Supplier: Avantor Fluid Handling
Specifications
- Description:Hand-operated siphon/lift pail pump, 32 strokes/gallon
- Wetted materials:Urethane-Buna valve and seal, PVC barrel and hose
- Inlet connection:none
- Tube ext.Ø, outlet:1,25"
- Tube length, inlet:72"
- Tube length, outlet:9"
- Warranty:1 Month
- Pk:1
Specifications
About this item
Ideal for most acid/base or ionic salt applications.
- Suitable for pumping petroleum products or water
- Cut inlet tube to fit your container
- Maximum suction lift is 10 ft (3.0-m)
This hand-operated drum pump is ideal for pumping petroleum products or water. Constructed of PVC barrel and hose, urethane-buna valves and seals, this pump offers 32 strokes/gallon (9 strokes/liter).
- Description:Hand-operated siphon/lift pail pump, 32 strokes/gallon
- Environmentally Preferable:
- Wetted materials:Urethane-Buna valve and seal, PVC barrel and hose
- Inlet connection:none
- Tube ext.Ø, outlet:1,25"
- Tube length, inlet:72"
- Tube length, outlet:9"
- Warranty:1 Month
- Pk:1