Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Finland
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Septa
VWR®, Septa 24 mm
VWR®, Septa 24 mm
VWR®, Septa 24 mm
Catalog # 548-0635A
Supplier:
VWR Collection
Expand image
VWR®, Septa 24 mm
Catalog # 548-0635A
Supplier:
VWR Collection
Specifications
Hardness:
45° shore A
Septum:
Transparent blue silicone /white PTFE
Thickness:
1,3 mm
Pk:
1.000
Specifications
About this item
Product Details
Documentation
Product Details
Documentation