Order Entry
Finland
ContactUsLinkComponent
Cleanroom wipes, presaturated, PROSAT® Sterile™ Theta™
Cleanroom wipes, presaturated, PROSAT® Sterile™ Theta™
Catalog # 115-2782
Supplier:  CONTEC
undefined
Cleanroom wipes, presaturated, PROSAT® Sterile™ Theta™
Catalog # 115-2782
Supplier:  CONTEC

Specifications

  • Packed:
    50 wipes/pouch, 28 pouches/case
  • Description:
    PROSAT® Sterile™ Theta™ wipes, presaturated with 70% IPA and 30% DI water
  • L×W:
    230×280 mm
  • Seq:
    02
  • Pk:
    1.400

Specifications

About this item

These PROSAT® Sterile™ Theta™ wipes are manufactured from a lightweight hydroentangled cellulose/polyester and saturated with a solution of 70% USP grade IPA and 30% deionized water.

  • Suitable for Grade A/B or ISO Class 5-8 environments
  • Validated sterile per gamma irradiation
  • Hydroentangled cellulose/polyester fabric saturated with 70% USP grade IPA and 30% DI water
  • Nonwoven material which is low in particles and fibres making an excellent general purpose wipe
  • Highly sorbent with good wet strength
  • Presaturated wipe reduces VOC emissions and solvent use
  • Resealable pouch preserves cleanliness and solvent saturation levels

A cost effective wipe ideal for transfer disinfection and general cleaning, PROSAT® Sterile™ Theta™ wipes offer a soft and durable wipe providing consistant solvent application.

Presaturated wipes ensure consistent saturation of each wipe independent of operator. Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions. The wipes are provided in convenient and easy to use peel and reseal pouches. The resealable pouches preserve solvent saturation and cleanliness.