Grade 0858 seed test paper, Whatman™
Supplier: Whatman products (Cytiva)
Certificates
About this item
Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids.
These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.
Available prepleated as Grade 0858 ½.
Specifications
- Catalog No:
- 515-8015
- 515-8001
- 515-8002
- WHAT10334346
- WHAT10390046
- Grade:
- 0858
- 0858
- 0858
- 0858
- 0858
- Weight:
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- 75 g/m²
- Thickness:
- 170 µm
- 170 µm
- 170 µm
- 170 µm
- 170 µm
- Particle retention:
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- 7 - 12 µm
- Filtration speed:
- 55 s (Herzberg)
- 55 s (Herzberg)
- 55 s (Herzberg)
- 55 s (Herzberg)
- 55 s (Herzberg)