Electric burner, Microbio
Catalog # 451-0151
Supplier: K-Factory
Specifications
- Description:Electric burner
- Pk:1
Specifications
About this item
Electric burner for sterile manipulations. Ideal for glass working.
- Maximum air flow temperatures: 750 °C at the surface and 880 °C in the high temperature part
- 2 handles for safe movement and 1 switch with red indicator light indicating power is on
- Fast fuse protection: F.5 A.H.250 V
- Fixed and constant temperature by direct connection to the mains (230 V, 50 Hz) or adjustable and stable with the analog regulator (optional)
Power: 550 W
W×D×H: 160×165×134 mm
Weight: 2,58 kg
3 year warranty