Vacuum-type glass membrane holder, glass reservoir, Whatman™
Catalog # 511-0255
Supplier: Whatman products (Cytiva)
Specifications
- For Ø:47 mm
- Capacity:300 ml
- Description:Glass reservoir for vacuum type glass holders
- Pk:1
Specifications
About this item
Produced from borosilicate glass and available with a choice of support screen.
- Suitable for aqueous and organic solvent filtration
The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane. The sintered glass support is recommended for filtration and biological analysis. The 304-stainless steel support screen is suitable for use with proteinaceous solutions.