VWR®, Stem Thermometer, Calibrated, Electronic, Stainless Steel, 127 mm Probe
620-2133
- Range:–40...+232 °C
- Protection class:Waterproof IP 68
- Description:Stem thermometer, field calibratable, maximum temperature indicator, data hold
- W×D×H:152×360 mm
- Temperature accuracy:±0,5 °C (54...82 °C); ±4 °C (>176 °C); ±2 °C
- Temperature resolution:0,1 °C
- L×W:178×44 mm
- Calibration points:0, 100 °C
- Probe:127 mm (5") stainless steel
- Battery type:LR44
- Pk:1
Digital stem thermometer suitable for field studies, wet lab applications, wash-down areas, food testing and tanks.
- Will read temperatures in liquids, semi-solids and gases
- Stainless steel probe easily reaches into cuvettes, test tubes, flasks, beakers and more
- Includes accredited calibration documentation that meets the requirements of ISO 17025
- Individually serialised
: Tested and calibrated in exclusive triple-accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448,01), against equipment whose calibration is traceable to NIST.
: Includes multi-language instructions (English, French, German, Italian, Portuguese and Spanish).
: These electronic stem thermometers are not suitable for solids such as frozen items.