Order Entry
Finland
ContactUsLinkComponent
Centrifuges, bench top, refrigerated, 5910Ri (IVD-marked)
Centrifuges, bench top, refrigerated, 5910Ri (IVD-marked)
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates
undefined
Centrifuges, bench top, refrigerated, 5910Ri (IVD-marked)
Supplier:  EPPENDORF
   Sustainable Options Available

Specifications

  • Catalog No:
  • 521-3398
  • 521-3395
  • 521-3383
  • 521-3390
  • Model:
  • 5910 Ri
  • 5910 Ri
  • 5910 Ri
  • 5910 Ri
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. speed:
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • Max. RCF:
  • 22132 ×g
  • 22132 ×g
  • 22132 ×g
  • 22132 ×g
  • Temperature:
  • –11...+40 °C
  • –11...+40 °C
  • –11...+40 °C
  • –11...+40 °C
  • Timer:
  • 10 s to 99 h 59 min, with continuous run function, short-spin
  • 10 s to 99 h 59 min, with continuous run function, short-spin
  • 10 s to 99 h 59 min, with continuous run function, short-spin
  • 10 s to 99 h 59 min, with continuous run function, short-spin
  • Noise level:
  • <59 dB(A)
  • <59 dB(A)
  • <59 dB(A)
  • <59 dB(A)
  • Power supply:
  • 230 V, 50 - 60 Hz
  • 230 V, 50 - 60 Hz
  • 230 V, 50 - 60 Hz
  • 230 V, 50 - 60 Hz
  • W×D×H:
  • 720×680×370 mm
  • 720×680×370 mm
  • 720×680×370 mm
  • 720×680×370 mm
  • Weight:
  • 128 kg
  • 128 kg
  • 128 kg
  • 128 kg
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

Specifications

Related Information

Product Information