Order Entry
Finland
ContactUsLinkComponent
Indocyanine green for microscopy, Sigma-Aldrich®
Irritant
Indocyanine green for microscopy, Sigma-Aldrich®
Certificates
Irritant
Indocyanine green for microscopy, Sigma-Aldrich®

Specification Test Results

  • Appearance (colour):
    Green to very dark green and brown to very dark brown
  • Appearance (form):
    Powder
  • Thin layer chromatogr.:
    Corresponds to standard
  • Solubility (colour):
    0.01 g in 10 ml water
  • Solubility (method):
    0.01 g in 10 ml water
  • Carbon content:
    66.64% (theory)
  • Hydrogen content:
    6.11% (theory)
  • Nitrogen content:
    3.61% (theory)
  • Infrared spectrum:
    Conforms to structure
  • Wavelength (1) (UV):
    774 - 784 nm
  • Extinction (1%/1 cm) (1) (UV):
    ≥2000
  • Wavelength (2) (UV):
    712 - 722 nm
  • Extinction (1%/1 cm) (2) (UV):
    ≥900
  • Wavelength (3) (UV):
    386 - 396 nm
  • Extinction (1%/1 cm) (3) (UV):
    ≥115
  • Solvent (UV):
    Water
  • Emission maximum:
    801 - 811 nm
  • Remarks on luminescence:
    Exc.: 781 nm in pbs

Specification Test Results