Hand disinfectant, Soft Care Des E spray H5, W3646
Catalog # DIVY100860440
Supplier: Diversey
Specifications
- Description:Soft Care Des E spray liquid hand disinfectant, 2×5 L
- Pk:2 Can
Specifications
About this item
Soft Care Des E spray is a hand disinfectant based on alcohol (71,58%) and is applied without water. Soft Care Des E spray is suitable for use in all areas, including healthcare and the food sector.
- Fragrance-free, eliminating the risk of food contamination and making it suitable for use in the food industry
- Low viscosity, making it suitable for use in a wide variety of hygiene equipment
- Suitable for surgical disinfection
- Contains an effective moisturiser that prevents skin irritation and dryness
- Liquid suitable for spray application
It is very effective against resident and transient flora such as bacteria (eg MRSA) and yeast. In addition, it is effective against enveloped viruses such as influenza and certain non-enveloped viruses such as Norovirus and Adenovirus. It contains a skin softener that keeps the skin supple and intact, especially in situations where frequent hand disinfection is required.
Certifications: Skin compatibility dermatologically tested (Patch test).
Caution: Use biocides safely. Always read the label and product information before use.