Order Entry
Finland
ContactUsLinkComponent
Fully automated filling system for Petri dishes, APS One
Fully automated filling system for Petri dishes, APS One
Supplier:  bioMérieux
Certificates
undefined
Fully automated filling system for Petri dishes, APS One
Supplier:  bioMérieux

Specifications

  • Catalog No:
  • 710-0766
  • 710-1645
  • Capacity:
  • 560, max 800 Petri dishes
  • 560, max 800 Petri dishes
  • Capacity (samples/run):
  • 650 - 850 plates/h
  • 650 - 850 plates/h
  • Power:
  • 230 V/50 Hz
  • 230 V/50 Hz
  • Volume:
  • automatic: 1 - 30 ml, manual: 1 - 100 ml
  • automatic: 1 - 30 ml, manual: 1 - 100 ml
  • Weight:
  • 60 kg
  • 60 kg
  • W×D×H:
  • 720×640×900 mm
  • 720×640×900 mm

Specifications