Order Entry
Finland
ContactUsLinkComponent
Analytical sieve shaker AS 200 jet
Analytical sieve shaker AS 200 jet
Catalog # 510-1379
Supplier:  Retsch GmbH
undefined
Analytical sieve shaker AS 200 jet
Catalog # 510-1379
Supplier:  Retsch GmbH

Specifications

  • Max. batch/feed capacity:
    0,1 kg
  • Measuring range:
    10 µm - 4 mm
  • Suitable sieve Ø:
    203 mm
  • Model:
    AS 200 jet
  • Interfaces:
    Yes
  • Interval operation:
    -
  • Max. mass of sieve stack:
    -
  • Max. fractions (depending on sieve size):
    1 (2 with cyclone)
  • Programs:
    max. 9
  • Sieve height:
    25 - 50 mm
  • Speed:
    digital 5 - 55 min⁻¹ (nozzle)
  • Time display:
    digital 1 - 99 min
  • Weight:
    14 kg
  • With test certificate/can be calibrated:
    -
  • W×D×H:
    460×305×288 mm
  • Pk:
    1
  • Type:
    AS 200 jet

Specifications

About this item

The Retsch analytical air jet sieve shaker is particularly suitable for dispersion and deagglomeration of fine powders. Typical applications include construction materials, flour, spices, plastics and pharmaceuticals. The evaluation software EasySieve® can be used for automated evaluation and documentation.

  • Reproducible results due to Open Mesh Function which reduces the number of near-mesh particles
  • Quick start mode for easy operation
  • Short sieving times of 2 to 3 minutes
  • Silent operation due to integrated silencer

According to DIN EN ISO 9000 ff.

Ordering information: Delivered with manual vacuum regulation, sieve cover, sound absorber and rubber mallet. Sieves and accessories need to be ordered separately.