Order Entry
Finland
ContactUsLinkComponent
 
Desiccator cabinet, SICCO Auto Star
Catalog # 467-0054
Supplier:  Bohlender
undefined
Desiccator cabinet, SICCO Auto Star
Catalog # 467-0054
Supplier:  Bohlender

Specifications

  • W×D×H ext.:
    310×375×525 mm
  • Description:
    Auto Star (42 l)
  • Pk:
    1
  • Shelves:
    4
  • W×D×H int.:
    260×330×480 mm

Specifications

About this item

This transparent acrylic cabinet has a reinforced aluminium frame, door with foam rubber gasket and magnetic strip. Suitable for long-term storage, frequent opening of the door is compensated automatically. Ideal solution for storing reference samples, electronics, photographic equipment, papers and valuable cultural assets.

  • Door mounted electronic hygrometer indicates minimum and maximum temperature and humidity values
  • Automatic drying which enables constant low interior humidity between 20 and 30%
  • Temperature resistance from −20 to +70 °C
  • Cabinet has non slip rubber feet and is stackable
Delivery: Supplied with four removable, acrylic glass, telescopic shelves. Silica gel and desiccant tray not included. Capacity to accommodate a maximum of 26 shelves. Requires electrical power source.