Order Entry
Finland
ContactUsLinkComponent
Hypoxic/Anoxic workstation, H35 hypoxystation
Hypoxic/Anoxic workstation, H35 hypoxystation
Catalog # 390-0392
undefined
Hypoxic/Anoxic workstation, H35 hypoxystation
Catalog # 390-0392

Specifications

  • Description:
    H35 Hypoxystation
  • W×D×H:
    1233×722×710 mm
  • Model:
    H35 Hypoxystation
  • Pk:
    1
  • W×D×H int.:
    865×400×424 mm

Specifications

About this item

With such accurate control and the ability to manipulate cells in situ without altering the incubation environment, cell biology research can be performed over a comprehensive range of oxygen tensions with precision and confidence. The H35 Hypoxystation has been designed specifically to strictly maintain normoxic, hypoxic and anoxic conditions. It is ideal for the accurate control of O₂ as well as CO₂, temperature and humidity.

  • Control O₂ in 0,1% increments from 0,1% to 20%
  • Control CO₂ in 0,1% increments from 0,1% to 15%
  • Precise and easy temperature control
  • Control relative humidity up to 80%
  • Straightforward calibration of gas sensors

The touch screen interface allows you to easily monitor all parameters simultaneously and eliminates the need for any other dials, switches and gauges. The airlock provides effective cell ware transfer to and from the workstation environment in the fastest possible time. Patented, ergonomic glove ports allow gloved or bare hand working.

Factory Fitted Options

Product Information