Rain jackets, Sealtex™ Ultra, S491
Supplier: Portwest
Certificates
About this item
Waterproof jackets made Sealtex™ Ultra which offers an unrivalled mixture of breathability, waterproof and windproof protection.
- Waterproof with welded seams to prevent water penetration
- Heat-sealed reflective tape for added visibility
- Lightweight and comfortable
- 2 pockets for secure storage
- Deep storage pockets
- Two-way zip for quick and easy access
- Storm flap front to protect against the elements
- Pack away hood for added functionality
Weight: 185 g/m²
Certifications: EN 343:2019 Class 3:2 X WP 5000mm MVP 3000 g/m²/24hrs, AS 4602.1 Class D/N, EN ISO 20471 Class 3
Caution: Machine wash warm, mild process. Wash with like colours. Do not bleach. Drip line dry. Do not iron. Do not dry clean.
Specifications
- Catalog No:
- PRTWS491YERM
- PRTWS491YER5XL
- PRTWS491YER4XL
- PRTWS491YERXXL
- PRTWS491YERXL
- PRTWS491YERL
- PRTWS491YERXS
- PRTWS491YERS
- PRTWS491YERXXXL
- Model:
- Ultra S491
- Ultra S491
- Ultra S491
- Ultra S491
- Ultra S491
- Ultra S491
- Ultra S491
- Ultra S491
- Ultra S491
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Weight:
- 185 g/m²
- 185 g/m²
- 185 g/m²
- 185 g/m²
- 185 g/m²
- 185 g/m²
- 185 g/m²
- 185 g/m²
- 185 g/m²