High visibility cotton comfort short sleeved T-shirts, S173
Supplier: Portwest
Certificates
About this item
This high visibility T-shirt combines the benefits of high comfort, easy care fabric along with additional practical colour blocking.
- Moisture wicking fabric helping to keep the body warm, cool and dry
- Reflective tape for increased visibility
- Contrast panels for protection against dirt
- Crew neck
- 35+ UPF rated fabric to block 97% of UV rays
- Designed with a comfort fit
Shell fabric: 55% cotton, 45% polyester
Knit: 175 g
Certifications: RIS-3279-TOM ISSUE 1 (orange only), EN ISO 20471 Class 2
Specifications
- Catalog No:
- PRTWS173YNRXL
- PRTWS173YNRXXXL
- PRTWS173YNRXXL
- PRTWS173ONRXXXL
- PRTWS173YNRL
- PRTWS173ONRXXL
- PRTWS173YNRS
- PRTWS173YNRM
- PRTWS173ONRM
- PRTWS173ONRL
- PRTWS173ONRXL
- PRTWS173ONRS
- Model:
- S173
- S173
- S173
- S173
- S173
- S173
- S173
- S173
- S173
- S173
- S173
- S173
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- 55% cotton, 45% polyester
- Weight:
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²
- 175 g/m²