ESD polo shirts, AS21
: Portwest
Anti-static ESD polo shirt offers all the comfort and protection. Fabrics used in the ESD range are strong and durable.
- Suitable for use in ESD environments
- Designed with a comfort fit
- Lightweight and comfortable
- Concealed stud front for easy access
Weight: 195 g/m²
: EN 1150, EN 61340-5-1
: Machine wash temperature, maximum 40 °C. Do not bleach. Do not tumble dry. Line dry. Iron, maximum temperature of 150 °C. Professional dry clean, Tetrachloroethene, normal process.
- Catalog No:
- PRTWAS21HBRXXXL
- PRTWAS21HBRS
- PRTWAS21HBRM
- PRTWAS21HBRXS
- PRTWAS21HBRXL
- PRTWAS21HBRXXL
- PRTWAS21HBRL
- Model:
- AS21
- AS21
- AS21
- AS21
- AS21
- AS21
- AS21
- Garment application:
- Casual, Cleanroom, General Purpose
- Casual, Cleanroom, General Purpose
- Casual, Cleanroom, General Purpose
- Casual, Cleanroom, General Purpose
- Casual, Cleanroom, General Purpose
- Casual, Cleanroom, General Purpose
- Casual, Cleanroom, General Purpose
- Risk area:
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Cotton/carbon
- Weight:
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²