High-visibility polo shirts, short sleeve, S477
Supplier: Portwest
Certificates
About this item
High visibility polo shirt is more comfortable and longer lasting than leading competitors. Ideal for warmer working conditions.
- Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
- Quality wicking fabric finish enhances fabric drying and aids stain removal
- Reflective tape for increased visibility
- UPF, 50+ rated fabric to block 98% of UV rays
- Superior styling with a contrast collar and fluorescent stripe
- Designed with a comfort fit
High visibility leisurewear garments are made from fluorescent, EN ISO 20471 certified, 100% polyester. The bird-eye knit construction ensures that it is lightweight, breathable and extremely comfortable to wear.
Innovative and technical, it is ideal for those who will not compromise on style, comfort, protection and performance.
W×H×L: 360×340×550 mm
Certifications: Our extensive range of high-visibility clothing meets stringent requirements in both design and construction, to ensure compliance with the latest EN ISO 20471 and ANSI standards.
Caution: Machine wash warm, mild process. Do not bleach. Line dry. Do not iron. Do not dry clean.
Specifications
- Catalog No:
- PRTWS477YERXXXL
- PRTWS477RERM
- PRTWS477YER7XL
- PRTWS477RERXXXL
- PRTWS477YER6XL
- PRTWS477YERXXL
- PRTWS477YER5XL
- PRTWS477YER4XL
- PRTWS477RERL
- PRTWS477YERL
- PRTWS477RERS
- PRTWS477YERXS
- PRTWS477RERXXL
- PRTWS477YERXL
- PRTWS477RERXL
- PRTWS477YERM
- PRTWS477YERS
- Model:
- S477
- S477
- S477
- S477
- S477
- S477
- S477
- S477
- S477
- S477
- S477
- S477
- S477
- S477
- S477
- S477
- S477
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g