Earmuffs, Comfort, PW43
Catalog # PRTWPW43BKR
Supplier: Portwest
Specifications
- SNR:32 dB
- Colour:Black/red
- Description:Earmuffs, Comfort, 32 dB, red/black
- Pk:1
- Weight:240 g
Specifications
About this item
Comfort and robust ear muffLightweight for all day wearPivoting pin cups for better fitPadded headband for comfortHigh attenuation rate.
- Comfort and robust ear muff
- Lightweight for all day wear
- Pivoting pin cups for better fit
- Padded headband for comfort
- High attenuation rate
Portwest hearing protection range includes PPE with different level sound attenuation, to be adapted to various working environments giving the correct protection from dangerous noise, without isolating the workers. New models and colors for earmuffs allow a personalised choice. An updated range of earplugs complete our competitive and performing offer.
Portwest head PPE range applies the latest standards to deliver the highest level of protection. Comfortable and lightweight, the PPE range will ensure
a pleasant wear, even for long periods of use.
Certifications: EN 352-1 (SNR 32 dB), ANSI S3.19 (26 dB)
Packaging: Individually packed for vending machines.