Order Entry
Finland
ContactUsLinkComponent
Hygiene mask, reusable, 2-ply
Hygiene mask, reusable, 2-ply
Catalog # 113-9935
Supplier:  ALSICO HIGHTECH
undefined
Hygiene mask, reusable, 2-ply
Catalog # 113-9935
Supplier:  ALSICO HIGHTECH

Specifications

  • Colour:
    White
  • Size:
    100×230 mm
  • Pk:
    1

Specifications

About this item

Reusable, 2-ply face masks are not designed for medical use. Masks are not tested on the permeability of viruses and bacteria.

  • Washable, autoclavable (120 °C, 20 min)
  • High filtration, high wearing comfort, low linting
  • Equipped with two binding tape fasteners
  • Cleanroom Class: ISO 3-8 (EU GMP A-C)

99% polyester, 1% carbon construction. Masks provide 98,9% filter efficiency against 0,5 µm particles, 97,9% filter efficiency against 0,3 µm particles.

Colour: White.