Order Entry
Finland
ContactUsLinkComponent
Guardian 7000 magnetic hotplate stirrers
Guardian 7000 magnetic hotplate stirrers
Supplier:  OHAUS
Certificates
undefined
Guardian 7000 magnetic hotplate stirrers
Supplier:  OHAUS

Specifications

  • Catalog No:
  • OHAU30500603
  • OHAU30500613
  • OHAU30500623
  • Model:
  • e-G71HS07C
  • e-G71HS10C
  • e-G71HSRDM
  • Plate material:
  • Ceramic
  • Ceramic
  • Aluminium
  • Plate dimensions:
  • 178×178 mm
  • 254×254 mm
  • Ø 135 mm
  • Max. stirring capacity H₂O:
  • 15 L
  • 18 L
  • 20 L
  • Speed range:
  • 60 - 1600 min⁻¹
  • 60 - 1600 min⁻¹
  • 60 - 1600 min⁻¹
  • W×D×H:
  • 223×309×122 mm
  • 286×415×123 mm
  • 173×267×126 mm
  • Timer:
  • 1 minute to 99 hours and 59 minutes
  • 1 minute to 99 hours and 59 minutes
  • 1 minute to 99 hours and 59 minutes
  • Temperature range:
  • Ambient +5…500 °C
  • Ambient +5…500 °C
  • Ambient +5…500 °C
  • Power consumption:
  • 1242 W
  • 1449 W
  • 952 W
  • Weight:
  • 2,6 kg
  • 5,2 kg
  • 2,6 kg

Specifications