Order Entry
Finland
ContactUsLinkComponent
Lab turbidimeters, Turb® 750 IR and Turb® 750 T
Lab turbidimeters, Turb® 750 IR and Turb® 750 T
Supplier:  WTW
Certificates
undefined
Lab turbidimeters, Turb® 750 IR and Turb® 750 T
Supplier:  WTW

Specifications

  • Catalog No:
  • 705-1163
  • 705-1164
  • Model:
  • Turb® 750 IR
  • Turb® 750 T
  • Accuracy:
  • 0,01 FNU/NTU or ±2% of reading
  • 0,01 NTU or ±2% of reading, ±3% in the range 500 - 1100 NTU
  • Display:
  • Backlit graphics display, 160×104 pixels
  • Backlit graphics display, 160×104 pixels
  • Interfaces:
  • RS232, USB, printer via PC or RS232
  • RS232, USB, printer via PC or RS232
  • Repeatability:
  • <0,5% of reading
  • <1% of reading
  • Resolution:
  • 0,01 FNU/NTU in the range 0,00 - 9,99 FNU/NTU;
    0,1 FNU/NTU in the range 10 - 99,99 FNU/NTU;
    1 FNU/NTU in the range 100 - 1100 FNU/NTU
  • 0,01 NTU in the range 0,00 - 9,99 NTU;
    0,1 NTU in the range 10 - 99,99 NTU;
    1 NTU in the range 100 - 1100 NTU
  • Response time:
  • 4 s
  • 7 s
  • Power supply:
  • Wide range of power supplies with plugs for EU, US, UK and Australia
  • Wide range of power supplies with plugs for EU, US, UK and Australia
  • W×D×H:
  • 190×80×290 mm (11,42×7,48×3,15")
  • 190×80×290 mm (11,42×7,48×3,15")
  • Weight:
  • 1,1 kg
  • 1,1 kg

Specifications

Related Information