Nitrile gloves, Showa 7500PF
: Showa
Engineered with SHOWA’s revolutionary Eco Best Technology® (EBT), the SHOWA 7500PF disposable nitrile glove is biodegradable, achieving 82% biodegradation in 386 days in a laboratory.
- Rolled cuff prevents dirt from entering
- Powder- and latex-free design reduces risk of discomfort and allergies
- Textured surface grip makes wet work safer and easier
- Increased dexterity
Recommended for: Intricate parts handling, biotechnology, pet food production, washing and cleaning, laboratory, pharma and analysis.
: EN ISO 374-1:2016 Type B (JKPT), EN 374-5:2016 VIRUS; Cat. III
Food contact approved. GreenCircle certified. Biodegradation test results acc. to the norm ASTM D5526
Food contact approved. GreenCircle certified. Biodegradation test results acc. to the norm ASTM D5526
: 100 gloves per dispenser (Size XXL: 90 gloves per dispenser). The dispenser is made of 85 % recycled cardboard, the outer carton is made of 90 % recycled material.
- Catalog No:
- 112-6589
- 112-6588
- 112-6593
- 112-6592
- 112-6591
- 112-6590
- Model:
- 7500PF
- 7500PF
- 7500PF
- 7500PF
- 7500PF
- 7500PF
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Environmentally Preferable:
- Sustainable Materials, Safer Human and Environmental Health, Sustainable Packaging
- Sustainable Materials, Safer Human and Environmental Health, Sustainable Packaging
- Sustainable Materials, Safer Human and Environmental Health, Sustainable Packaging
- Sustainable Materials, Safer Human and Environmental Health, Sustainable Packaging
- Sustainable Materials, Safer Human and Environmental Health, Sustainable Packaging
- Sustainable Materials, Safer Human and Environmental Health, Sustainable Packaging
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Finish:
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- EN norm:
- EN ISO 374-1:2016 Type B (JKPT), EN 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKPT), EN 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKPT), EN 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKPT), EN 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKPT), EN 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKPT), EN 374-5:2016 VIRUS
- Food contact approved:
- +
- +
- +
- +
- +
- +
- Environmental certification:
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
- Biodegradation test results acc. to the norm ASTM D5526. Green circle