Thermal transfer printer ribbon, 4300 series, black
Catalog # BRDY010615
Supplier: Brady
Specifications
- Colour:Black
- Description:Thermal transfer printer ribbon, R4300 series
- Length:300,00 m
- Seq:02
- Pk:1 Roll
- Width:25,40 mm
- For:BBP72, BBP81, i7100, PR Plus, THT 76 mm core printers, Wraptor, Wraptor A6500
Specifications
About this item
Ribbons for desktop printers and printer applicators.
- Ribbons use heat and pressure to transfer images
- Designed for use with desktop or larger printers
Strong environmental resistance against smearing and chemicals. It offers reliable, sharp-edge print quality to maximise bar code readability.